Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cable sheath slitter
Cable sheath slitter - 1
Cable sheath slitter - 2
Cable sheath slitter - 3
Cable sheath slitter - 4
Cable sheath slitter - 5

For detailed information, other images and documents, please select individual articles from the following table.

Cable sheath slitter

For removing all insulation layers from cables of ∅ ≥25 mm external.
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
  • Cutting depth can be adjusted from 0–5 mm

  • Replaceable blade (can be used on both sides)

  • Suitable for longitudinal and circular cuts

  • Supplied in plastic case
Notice

Not suitable for working on or in the vicinity of live parts.