Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cable grommet PVC
Cable grommet PVC - 1
Cable grommet PVC - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable grommet PVC

Double-sided PVC
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
  • Plasticised PVC

  • Heat-resistant up to +90°C for short periods, up to +70°C for longer periods

  • Cold-resistant down to -25°C

  • Resistant to: Water, ozone, weather, diluted acids, bases and salts

  • Very good resistance to ageing

  • Some resistance to: Aromatics, ketones, mineral oil, petrol, esters (swelling)

  • Very good electrical insulation properties

  • Dimension-accurate