Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cable tie KBL 1 made of polyamide with plastic tongue, coloured

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable tie KBL 1 made of polyamide with plastic tongue, coloured

Reliable coloured cable ties for easy identification and rapid organisation of indoor cables and more

See product details

Available in 6 versions
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
  • High industrial quality for a long, reliable service life for indoor use

  • The coloured cable ties are an ideal labelling method for easily organising and identifying different cables or wires

  • Made from high-quality PA 6.6 (polyamide 6.6), which is known for its high strength and durability

  • Internal toothing on the tie for a secure grip on bundled cables

  • Silicone- and halogen-free

  • Can be installed manually, no additional assembly tools are required