For detailed information, other images and documents, please select individual articles from the following table.
Cable ties, KBL INOX, AISI 304 stainless steel With ball seal
Can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
For quick, easy and infinite bundling of cables, cable harnesses, hoses, etc.
Self-closing head construction reduces the installation time
Extremely robust material (100 % stainless steel)
- Doesn't rust
- Heat-resistant
- UV-resistant
- Resistant to various chemicals
No abrasion of the cable insulation
Secure locking head with no teeth
For use in extreme temperatures and harsh environments
High degree of corrosion and weather resistance
Range of applications, including in the shipping industry, mining, chemicals industry, electronics and building installations, vehicle construction, vehicle workshops, maintenance workshops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!