Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cap nut HM for Fixanchor W-FAZ PRO
Cap nut HM for Fixanchor W-FAZ PRO - 1
Cap nut HM for Fixanchor W-FAZ PRO - 2
Cap nut HM for Fixanchor W-FAZ PRO - 3
Cap nut HM for Fixanchor W-FAZ PRO - 4
Cap nut HM for Fixanchor W-FAZ PRO - 5
Cap nut HM for Fixanchor W-FAZ PRO - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cap nut HM for Fixanchor W-FAZ PRO

The cap nut for the W-FAZ PRO. Highest performance and maximum safety. Provides an elegant head closure, e.g. for railing fastenings. Zinc-plated steel

See product details

Available in 4 versions
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
  • Special cap nut for use with Fixanchor W-FAZ PRO

  • Visually appealing and elegant head finish

  • Safety for processors and end users, as there is no risk of injury from protruding, sharp-edged stud bolts

  • Application is regulated by European Technical Assessment ETA-20/0229
Proof of Performance

In conjunction with Fixanchor W-FAZ PRO: European Technical Assessment ETA-20/0229 for individual attachment, option 1, cracked and non-cracked concrete:


  • Static or quasi-static exposure (M8-M16)

  • Seismic exposure, performance category C1 and C2 (M8-M16)

  • Fire load R30, R60, R90, R120
Notice

The installation instructions must be observed. Before screwing on the HM cap nut, the pin overhang must be checked.

Application area
Drill the hole

In conjunction with Fixanchor W-FAZ PRO: European Technical Assessment ETA-20/0229 for individual attachment, option 1, cracked and non-cracked concrete:


  • Static or quasi-static exposure (M8-M16)

  • Seismic exposure, performance category C1 and C2 (M8-M16)

  • Fire load R30, R60, R90, R120