Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Car Windscreen Wiper Hybrid Blade Plus

For detailed information, other images and documents, please select individual articles from the following table.

Car Windscreen Wiper Hybrid Blade Plus

For both left-hand and right-hand driving car

See product details

Available in 11 versions
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
Plus functional cover more than 95% Vehicle Model



Spoiler design and built-in metal stainless steel with 8mm thickness



Reducing wind resistance


Design concept



Friendly-environmental


Paper package



Long service life


  • Ensures resistance of half a million cycles of use

  • A lifetime of at least 9 months before replacement
Notice

Make sure that the windshield is free of oil, wax, tar and other soiling so that the service life is not reduced