Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Case ORSY® 200

For detailed information, other images and documents, please select individual articles from the following table.

Case ORSY® 200

Optimum storage of small parts, tools and machinery with customisable layout options. Compartment divided using partition elements and tray inserts.
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
Case height 112 mm



Compartment divided using partition elements and tray inserts



Partitions inserted at 25-mm increments



High impact strength, extremely sturdy and impact-resistant


  • Resistant to grease, oil, and fuel

  • Temperature-resistant from -25°C to +90°C

  • Low tare weight


The steel-pin hinge guarantees a long service life and makes the case a robust and durable product



Folding handle is ergonomically adapted to give the best fit for the hand



Extensive range of equipment and accessories for customisable layout options

Notice

Divide in such a way that lighter parts can be stored in the lid section.