Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cellular rubber EPDM sealing tape
Cellular rubber EPDM sealing tape - 1
Cellular rubber EPDM sealing tape - 2
Cellular rubber EPDM sealing tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cellular rubber EPDM sealing tape

Particularly resistant to ageing and weathering; sealing tape for permanent sealing with increased requirements for indoor and outdoor use.
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
Closed-cell foam for best possible leak-tightness


Material offers maximum protection against water penetration.



High resilience and material flexibility


Smaller uneven areas of application surface are levelled out extremely well, preventing water from running behind.



Excellent resistance to weathering, ageing, UV and temperature


Also offers the best possible protection for more heavily loaded joints.



Excellent material compatibility, as it is solvent-free



Very good abrasion resistance

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.