Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Comfort centre clamp

For detailed information, other images and documents, please select individual articles from the following table.

Comfort centre clamp

For mounting framed photovoltaic modules

See product details

Available in 2 versions
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
Easy to fit


The elongated side sections prevent the centre clamp from rotating when being fitted. This allows simple assembly with just one hand.



Wide field of application


The centre clamp is height-adjustable making it suitable for all commercially available module frame heights.



Time-saving


Centre clamp is completely pre-assembled and can be clicked straight onto the mounting rail without time-consuming preparatory work.