Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Centre drill bit

For detailed information, other images and documents, please select individual articles from the following table.

Centre drill bit

Perform centred pre-drilling for 3.5 mm diameter mounting screws in a single work process
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
  • Depth stop

  • Can be used in any drill

  • Drill bit is easy to change

  • Drilling depth of: 9 mm

  • Drill bit can be changed using a 2-mm angled screwdriver