Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chain riveter with chain guide
Chain riveter with chain guide - 1
Chain riveter with chain guide - 2
Chain riveter with chain guide - 3
Chain riveter with chain guide - 4

For detailed information, other images and documents, please select individual articles from the following table.

Chain riveter with chain guide

With chain guide for precise chain positioning
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
For removing and installing chains



Compatibility


  • 5- to 12-speed chains

  • 1/2 inch x 1/8 inch single-speed chains

  • 1/2 inch x 3/16 inch chains

  • Half-link chains

  • Not suitable for riveting Campagnolo 11- to 13-speed special chain pins


Chain guide


  • Moving chain guide ensures precise, automatic positioning of the chain against the pin

  • Ensures compatibility with a wide range of chain types

  • The chain guide is replaceable (available as a replacement kit)


Pin


  • The pin sits on a ball bearing for smooth application

  • The pin is replaceable (available as a replacement kit)
Notice

Not suitable for riveting Campagnolo 11- to 13-speed special chain pins!