Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chain whip with round handle
Chain whip with round handle - 1
Chain whip with round handle - 2
Chain whip with round handle - 3
Chain whip with round handle - 4

For detailed information, other images and documents, please select individual articles from the following table.

Chain whip with round handle

With a long handle for efficient power transmission
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
  • Works on all 7- to 12-speed cassettes for road and mountain bikes, as well as single-speed cassettes with a 3/32 inch sprocket

  • The 355 mm long handle ensures efficient power transmission and the wide, non-slip rubber handle ensures safe and easy working

  • High-quality pins and chain parts ensure precise positioning and a long service life

  • Made of heat-treated steel to ensure the level of stability and durability required for daily use