Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Sort by
Without quality requirements in its untested design
With chain link and stop on the cross bar. An expert report is available for the transport anchor system when used in conjunction with the ASSY® 4 COMBI T transportation anchor screw or the ASSY 3.0 combi screw
Chain diameter 2-3 mm according to DIN 5685 A, chain diameter 4-10 mm according to DIN 766.
Self-clamping for round steel chains, long and short link
Chain diameter 2-3 mm according to DIN 5685 A. Chain diameter 4-10 mm according to DIN 766.
End fitting for lifting chain