Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chair and box angle bracket

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Chair and box angle bracket

Ideal for non-structural wood to wood connections. Countersunk bores on either side for neat head connections

See product details

Available in 8 versions
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
  • Holes countersunk and offset on either side for optimised mounting

  • For arm lengths up to 75 mm: 2 bore holes

  • For arm lengths from 90 mm: 3 bore holes

  • Sheet steel galvanised on both sides (St37 + A2K)

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013