Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ALG14/3 COMBI CLASSIC 10.8/14.4 CHARGING UNIT
ALG14/3 COMBI CLASSIC  10.8/14.4 CHARGING UNIT - 1
ALG14/3 COMBI CLASSIC  10.8/14.4 CHARGING UNIT - 2

For detailed information, other images and documents, please select individual articles from the following table.

ALG14/3 COMBI CLASSIC 10.8/14.4 CHARGING UNIT

Compact, reliable and powerful. Provides quick charges in a matter of 30 minutes.

See product details

Available in 1 version
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
Compatible with 12V battery powered Classic products



Advanced 12V Max. (10,8V nominal) charger design


Provides power extremely quickly and safely.



Indicating lights


For an easy checking



Fast-charging operation


Fully charges a spent 12V Max (10,8V nominal) 1.5 Ah Lithium-ion battery in approximately 30 minutes



Battery-status indicator


Provides indication if charger is in fast-charging mode or long-life mode, and when charging begins, is complete, or is pending charging due to high temperatures



Compact design


Provides carry-along convenience