Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ALG 18 V M-CUBE charger

For detailed information, other images and documents, please select individual articles from the following table.

ALG 18 V M-CUBE charger

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC

See product details

Available in 2 versions
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
  • For charging all Li-ion 18 V M-CUBE battery packs

  • For chargers with a charging current of 8 A or more, the active cooling function of the charger ensures even faster charging of the connected battery pack