Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chassis tie with round head

For detailed information, other images and documents, please select individual articles from the following table.

Chassis tie with round head

(Outer diameter 25 mm) and hole centring (drill 11-12 mm hole)
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
  • Can be released again if only tied loosely

  • Can be closed on both sides as both sides are toothed

  • Weather-resistant, suitable for use outdoors and in sunny locations