Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chop and mitre saw KGS 270-60 E
Chop and mitre saw KGS 270-60 E - 1
Chop and mitre saw KGS 270-60 E - 2
Chop and mitre saw KGS 270-60 E - 3
Chop and mitre saw KGS 270-60 E - 4
Chop and mitre saw KGS 270-60 E - 5
Chop and mitre saw KGS 270-60 E - 6
Chop and mitre saw KGS 270-60 E - 7

For detailed information, other images and documents, please select individual articles from the following table.

Chop and mitre saw KGS 270-60 E

Very compact and lightweight chop and mitre saw with electronic motor speed control, sliding function and powerful 1550-watt motor including 24-tooth SC saw blade, assembly tool and workpiece clamp

See product details

Available in 1 version
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
Appropriate cutting speed, especially for temperature-sensitive materials


Electronic motor speed control



Suitable for large cutting capacity


Tensioning function with internal trombone slide as well as high-quality slide and ball bearings



Precise working and perfect illumination of the working area


The LED lamp indicates the cutting line using the shadow of the saw blade.



Precise working in all tilt settings


Face-milled base plate and stop made of high-quality die-cast aluminium and optimised stop designs



Safe machining of small workpieces and inclined cuts


Movable left workpiece stop



Clean working environment


Effective 2-point dust extraction



Fast saw blade changes


Spindle lock inserted into the housing



Easy to transport


Safe locking function for extension and saw head