Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Clamping tool kit 5 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Clamping tool kit 5 pieces

For copper, aluminium, brass and soft steel pipes and plastic coated pipes from 4.75 to 5 mm
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
  • Aligns the old line with the new one

  • Bending radii are reproduced without loss of length

  • The length of old brake lines is measured using the tape measure to ensure that the new line is the correct length

  • Internal diameter of the line is not changed by clamping and bending

  • Scope of delivery for set of 5 pieces: 2x large cable clamps, 2x small cable clamps, 1x 2 m tape measure