Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Clamp washer
Clamp washer - 1
Clamp washer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Clamp washer

Connecting element to comply with machinery directive

See product details

Available in 6 versions
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
Material: Mechanically galvanised steel



Captive screw fastener in conjunction with a full thread screw


  • Minimal machining required, no special tool necessary

  • Thanks to the clamp ring's slim design, it can even be retrofitted in many structures, without having to make any structural changes
Notice

The serrated side of the washer must point in the direction of the nut thread. Clamp washers must not be reused once the bolt has been removed.


The user must check all specifications for applicability to the current application.