Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Quick-action spanner Universal AF 8–32 mm
Quick-action spanner Universal AF 8–32 mm - 1
Quick-action spanner Universal AF 8–32 mm - 2
Quick-action spanner Universal AF 8–32 mm - 3
Quick-action spanner Universal AF 8–32 mm - 4

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action spanner Universal AF 8–32 mm

Self-locking quick-action spanner for width across flats 8–32 mm

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

  • Especially suitable for hard-to-reach places thanks to the movable clamp part, which is self-locking in the direction of rotation

  • Sufficient hold even on heavily rounded hexagon heads

  • Especially durable thanks to high-quality, forged CrV material

  • Small clamping head of 8–17 mm (5/16–11/16 inch), large clamping head of 14–32 mm (9/16–1 1/4 inch)