Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sheet metal nut with closed screw-in area
Sheet metal nut with closed screw-in area - 1
Sheet metal nut with closed screw-in area - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sheet metal nut with closed screw-in area

For sliding onto component edges

See product details

Available in 38 versions
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
  • Secure and fast connection of two or more components

  • Simple installation and removal

  • Tolerance compensation and blind assembly possible