Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cold-shrink tape
Cold-shrink tape - 1
Cold-shrink tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cold-shrink tape

For permanent airtight sealing of butt joints and sleeve joints of air ducts, folded spiral seam pipes and flexible pipes in pneumatic systems
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
Highly flexible and adaptable polyethylene film


No folds are created during assembly



The film can take mechanical loads and is tear-proof.


Screw heads can be covered without difficulty



The adhesive is odourless and contains no solvents, chloro-hydrocarbons or aromatic hydrocarbons


No unpleasant odour during application or during subsequent operation of the plant



The cold shrink tape is UV-resistant when applied in a double layer


Even possible to apply outdoors

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.