Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wood glue Class D3

For detailed information, other images and documents, please select individual articles from the following table.

Wood glue Class D3

One-component adhesive based on polyvinyl acetate, joint strength and water resistance according to EN 204 for class D3, suitable for all types of wood.

See product details

Available in 2 versions
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
Suitable for bonding pieces exposed to short-term contact with water in indoor and outdoor applications, in weather-protected areas.
NoticeIn adhesive-bonded joints are exposed to intense sunlight, stress can be exerted on the material and the joint can be weakened (thermoplastic glue).
Meets the requirements of EN 204 for D3 class Adhesive should be protected against low temperatures. Freezing results in loss of adhesive properties.