Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

NG CSM-1 HFBX collated nails and gas cartridge Suitable for DIGA CSM-1 and SYMPAFIX GT/C70

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

NG CSM-1 HFBX collated nails and gas cartridge Suitable for DIGA CSM-1 and SYMPAFIX GT/C70

High-quality special nail with rolled ballistic tip for fastenings in high-strength concrete

See product details

Available in 12 versions
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
  • Fewer setting failures than with conventional nails
Notice

All nails are suitable for secondary attachments (without construction product approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or ultimate load tests. Length 70 is not suitable for DIGA CSM-1!

From length 22 mm: European Technical Assessment ETA-21/0703