Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Combined abrasive fleece/cloth matting body (mixed corundum)

For detailed information, other images and documents, please select individual articles from the following table.

Combined abrasive fleece/cloth matting body (mixed corundum)

For shoulder-free matting, line matting, satin finish and removal of dirt and oxide layers on metal.

See product details

Available in 4 versions
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
High sanding effect


Additional abrasive cloths between the abrasive fleece

Notice
  • At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser

  • Use tools with a low contact pressure; heavy contact pressure causes premature wear

  • If there is insufficient removal, do not increase the contact pressure. Instead, use coarser grains