Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Combination spanner, long
Combination spanner, long - 1
Combination spanner, long - 2
Combination spanner, long - 3
Combination spanner, long - 4

For detailed information, other images and documents, please select individual articles from the following table.

Combination spanner, long

Construction: Metric version, long type
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
  • Drive: POWERDRIV® box end side, 12-angle

  • Standard: DIN 3113B/ISO 3318/7738

  • Material: Chromium-vanadium steel

  • Surface: chrome-plated version, polished heads and box end

  • Shape: Box end inclined at 15°, head offset 15°

  • The dihedral end on the box end side and the 15° angle on the open side is the ideal position relative to the handle. This ensures a minimum angle of rotation.