Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Combination wrench, inch
Combination wrench, inch - 1
Combination wrench, inch - 2
Combination wrench, inch - 3
Combination wrench, inch - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench, inch

Inch design, extra long shape

See product details

Available in 12 versions
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
  • Drive: Ring end POWERDRIV bi-hex

  • Material: Chromium-vanadium steel

  • Surface: chrome-plated, polished heads and ring

  • Geometry: Ring side angled 15°, head offset 15°