Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Compressed air spray

For detailed information, other images and documents, please select individual articles from the following table.

Compressed air spray

Effortlessly removes dust in hard-to-reach areas
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
Non-flammable!



Can be used in low-voltage areas meeting VDE 0100 (voltage range: <50 V (AC), <120 V (DC)) even while energised.



Easy to use


  • Always ready to hand, regardless of compressor, power or pressure lines

  • Long spray tube enables accurate spraying


Dry and oil-free compressed gas


  • Leaves no residue behind

  • Good material compatibility


High pressure and high density



Easy to use and universal application

Notice

Do not spray into your eyes, mouth or body orifices. Do not spray on hot components.


Meets EU regulation (EU no. 517/2014)

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.