Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Compression cable lug DIN 46235
Compression cable lug DIN 46235 - 1
Compression cable lug DIN 46235 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Compression cable lug DIN 46235

See product details

Available in 39 versions
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
  • For single, multi, fine and superfine wire copper conductors e.g. in accordance with DIN EN 60228 Class 1, 2, 5 and 6

  • With markings for correct crimping
Notice

The user must check the inserted cable (using a pull-out test, if required).