Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Compressor Compact 20 L oilfree
Compressor Compact 20 L oilfree - 1
Compressor Compact 20 L oilfree - 2
Compressor Compact 20 L oilfree - 3
Compressor Compact 20 L oilfree - 4

For detailed information, other images and documents, please select individual articles from the following table.

Compressor Compact 20 L oilfree

Oil-free, compact piston compressor for flexible use in interior finishing and on construction sites with mounting and transport options of the large system case
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
Reduced service costs


Oil-free piston compressor



Ideal protection of fixtures and controls


All components are installed inside a stable, compact tubular frame.



Enables convenient transport on the construction site


Equipped with two sturdy lifting eyes



Displays the boiler pressure


Additional manometer



Adjustable working pressure


Pressure reducer with manometer



Good cold start performance


High-quality pressure switch with relief valve



Ideal for mobile use


  • Comfortable transport thanks to variable pull and carry handle (trolley function) as well as robust wheels

  • Secure footing thanks to rubber feet

  • Mounting and transport option for large system case

  • Cord wrap facility


Overheating protection in motor


Built-in overload protection

Notice

Not approved for use in medicine, foodstuff processing or for filling breathing apparatus. Observe the safety notices in the operating instructions. The device has been prototype tested.