For detailed information, other images and documents, please select individual articles from the following table.
EU+ HSCo 90° TiAIN DIN 335 C conical countersink assortment 6 pieces
The all-rounder with extremely irregular helix angles (EU), TiAlN coating and additional relief of the tap exclusively available from Würth for perfect countersinks and maximum performance. Available in the ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Extremely irregular helix angles
- Maximum surface quality: exact, round, chatter-free countersinks
- Maximum smoothness in all materials
- Higher cutting values possible
Exclusive additional relief of the tap
- Up to 3x faster than conventional countersinks
- Up to 2x more countersinks than conventional countersinks
- Significantly less effort when used with hand drills
- Deeper countersinks possible
Universal application
Optimum performance in machining of almost all materials and applications thanks to special tip geometry and HSCo cutting material
Long service life and high speed
Super-hard coating based on titanium-aluminium-nitride
3-face shank
- No twisting in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protection of the drill chuck from damage
- Little effort required to open and close the drill chuck
Compact and practical ORSY®-system-compatible system cassette with useful details, such as stackability, optimised joint and easy opening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!