Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Countersink, yellow/blue ring, HSS 90° DIN 335 C
Countersink, yellow/blue ring, HSS 90° DIN 335 C - 1
Countersink, yellow/blue ring, HSS 90° DIN 335 C - 2
Countersink, yellow/blue ring, HSS 90° DIN 335 C - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Countersink, yellow/blue ring, HSS 90° DIN 335 C

Particularly suitable for the processing of conventional steels, cast iron and non-ferrous metals (aluminium, copper, aluminium alloys and plastics).

See product details

Available in 8 versions
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
Burr- and chatter-free countersinking and deburring


Precision conical countersink with three cutting edges, precision-ground



Optimised geometry for hand-held tools


Less effort and improved countersinking quality and chip removal compared to conventional tapered countersinks



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable