Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Countersink, yellow/blue ring, HSS 90° DIN 335 C
Countersink, yellow/blue ring, HSS 90° DIN 335 C - 1
Countersink, yellow/blue ring, HSS 90° DIN 335 C - 2
Countersink, yellow/blue ring, HSS 90° DIN 335 C - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Countersink, yellow/blue ring, HSS 90° DIN 335 C

Particularly suitable for the processing of conventional steels, cast iron and non-ferrous metals (aluminium, copper, aluminium alloys and plastics).

See product details

Available in 8 versions

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

Burr- and chatter-free countersinking and deburring


Precision tapered countersink with three cutting edges, precision-ground



Optimised geometry for hand-guided use


Less effort and improved countersinking quality and chip removal compared to conventional tapered countersinks



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze