For detailed information, other images and documents, please select individual articles from the following table.
Concealed hinge, Nexis Impresso 170
Door opens to 90°–170° without overlap (corner mount). Perfect for cabinets with internal drawers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Tool-free cup fastening
- Opening angle 170°
- Easy to access furniture, as the doors open out and away from the access area
- For door thickness up to 26 mm
- With integrated finger guard, therefore no risk of injury, suitable for children's furniture
- Low cup depth (11.5 mm), also suitable for thin or profiled doors
- Compatible with automatic Soft-close systems
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!