Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Concealed hinge, Nexis Click-on 90
Concealed hinge, Nexis Click-on 90 - 1
Concealed hinge, Nexis Click-on 90 - 2
Concealed hinge, Nexis Click-on 90 - 3
Concealed hinge, Nexis Click-on 90 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, Nexis Click-on 90

Large cup housing (diameter: 40 mm)
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
Opening angle: 90°


  • Door thickness up to 42 mm

  • For thick doors

  • For heavy profile doors

Specified dimensions are not binding. Subject to technical changes.