Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Concealed hinge, TIOMOS click-on 110/30 E with integrated damping, three damping settings available
Concealed hinge, TIOMOS click-on 110/30 E with integrated damping, three damping settings available - 1
Concealed hinge, TIOMOS click-on 110/30 E with integrated damping, three damping settings available - 2
Concealed hinge, TIOMOS click-on 110/30 E with integrated damping, three damping settings available - 3

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, TIOMOS click-on 110/30 E with integrated damping, three damping settings available

See product details

Available in 3 versions
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
  • For 30° angled cabinets

  • Blind corner hinge (inset)

  • Tiomos Click-on to screw on

  • Easy-to-adjust depth using worm screw

  • 3D adjustment with compatible mounting plate

  • Virtually seamless joints


Available in three designs:


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)

Specified dimensions not binding. Subject to technical changes!