Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Profile frame hinge, TIOMOS click-on 110 AL

For detailed information, other images and documents, please select individual articles from the following table.

Profile frame hinge, TIOMOS click-on 110 AL

With integrated damping. Specially for aluminium profile frame doors

See product details

Available in 12 versions
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
  • Virtually seamless joints with aluminium frames up to 24 mm thick and 22 mm wide

  • Hinge not visible from the outside

  • Easy-to-adjust depth using worm screw

  • 3D adjustment with compatible mounting plate


Available in two designs:


  • With integrated damping (three damping settings available)

  • No self-closing function (not spring-loaded)

Specified dimensions not binding. Subject to technical changes!