Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Concealed hinge, TIOMOS Impresso 120
Concealed hinge, TIOMOS Impresso 120 - 1
Concealed hinge, TIOMOS Impresso 120 - 2
Concealed hinge, TIOMOS Impresso 120 - 3
Concealed hinge, TIOMOS Impresso 120 - 4
Concealed hinge, TIOMOS Impresso 120 - 5
Concealed hinge, TIOMOS Impresso 120 - 6
Concealed hinge, TIOMOS Impresso 120 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, TIOMOS Impresso 120

Seamless joints on doors up to 22-mm thick

See product details

Available in 17 versions
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
  • Tool-free pot mount

  • Easy-to-adjust depth using worm screw


Available in three designs:


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)

Specified dimensions not binding. Subject to technical changes.