Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

TIOMOS Impresso 95 concealed hinge
TIOMOS Impresso 95 concealed hinge - 1
TIOMOS Impresso 95 concealed hinge - 2
TIOMOS Impresso 95 concealed hinge - 3
TIOMOS Impresso 95 concealed hinge - 4
TIOMOS Impresso 95 concealed hinge - 5
TIOMOS Impresso 95 concealed hinge - 6
TIOMOS Impresso 95 concealed hinge - 7

For detailed information, other images and documents, please select individual articles from the following table.

TIOMOS Impresso 95 concealed hinge

Accommodates door thicknesses of up to 36 mm

See product details

Available in 23 versions
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
  • Tool-free concealed hinge mounting

  • Seamless joints on doors up to 28 mm thick

  • Easy-to-adjust depth using worm screw

  • With integrated damping (three damping settings available)

Specified dimensions not binding. Subject to technical changes.