Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Concealed hinge TIOMOS click-on 155
Concealed hinge TIOMOS click-on 155 - 1
Concealed hinge TIOMOS click-on 155 - 2
Concealed hinge TIOMOS click-on 155 - 3
Concealed hinge TIOMOS click-on 155 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge TIOMOS click-on 155

Built-in finger protection, does not open wider than ∅ 7 mm

See product details

Available in 14 versions
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
  • Pot for screwing or pressing in

  • Easy-to-adjust depth using worm screw

  • 3D adjustment with compatible mounting plate


Available in three designs


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)

Specified dimensions not binding. Subject to technical changes!