Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

L-shaped concrete flat steel anchor
L-shaped concrete flat steel anchor - 1
L-shaped concrete flat steel anchor - 2

For detailed information, other images and documents, please select individual articles from the following table.

L-shaped concrete flat steel anchor

Concrete flat steel anchors are ideal for use in timber construction for the simple and secure tensile connection of columns, posts and sleepers, whereby the tension tie is firmly embedded in the concrete base material

See product details

Available in 3 versions
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
  • Versatile applications for simple tensile connections

  • Easy height adjustment on uneven substrates

  • Sheet metal hot-dip galvanised on both sides (S250GD + Z275 (approx. 20 µm)), thickness 4 mm in line with EN 10346:2009

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA 14/0274

Notice
  • Torsion-free load application is assumed.

  • The holes should be nailed starting from the end of the flat steel concrete anchor.

  • At least 4 nails should be used and the amount is based on the static calculation. The nails used must have a diameter that fits the holes in the flat steel concrete anchor.

  • Live edges are not permitted; the entire surface of the flat steel concrete anchor must lie against the wood.

  • The components must be thicker than the penetration depth of the nails.

  • The respective basic conditions of the applicable anchor approval must be observed

  • Steel failure under bending stress is decisive for flat steel concrete anchors that are fastened in concrete using 43 mm x 4 mm metal anchors and washers in accordance with EN ISO 7094.

  • Steel failure under tensile stress is decisive for embedded flat steel concrete anchors.
Instructions
Notes:
Ring-shank nails 4x40 mm must be used for securing in accordance with EN 14592.
No specified nail pattern needs to be observed with regard to the nailing method according to ETA 08/0259. Partial nailing is permitted.
The specified load-bearing capacities are for softwood with a characteristic density of rk ≥ 350 kg/m³.
Design value of the load-bearing capacity of a nail: FVM,Rd = kmod/gM × F1,Rk with gM = 1.3
Design value of the steel load-bearing capacity for anchor mounting in concrete: Fm,Rd = Fm,Rk/gM0 with gM0 = 1.0
Design value of the steel load-bearing capacity for tension anchors in concrete: Ft,Rd = Ft,Rk/gM2 with gM2 = 1.25
Design value of the total load-bearing capacity for anchor mounting: F1,Rd = min {n × FVM,Rd; Fm,Rd} with n = number of nails
Design value of the total load-bearing capacity for tension anchors in concrete: F1,Rd = min {n × FVM,Rd; Ft,Rd} with n = number of nails
The minimum distances for nails for sheet steel-wood connections in accordance with EN 1995-1-1 must be observed.

European Technical Approval ETA 14/0274

Subject to technical changes!