For detailed information, other images and documents, please select individual articles from the following table.
Concrete screw with pan head W-BS 2/A4 type P
High working loads and easy installation. The new generation of concrete screws in A4 stainless steel. Ideal for fastening mounting rails, panel materials or fire-protection panels in concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- The new thread geometry ensures smooth screwing into the concrete and thus greater efficiency
- The fastest type of fastening for medium loads
- Three effective anchorage depths allow flexible application
- Attachments can be adjusted up to twice retrospectively, for example to be able to align anchor plates (observe installation instructions)
- Minimum spacing and edge distances due to very low expansion effect
European technical assessment ETA-22/0123 for fixing point option 1, cracked and non-cracked concrete:
- Static and quasi-static effects (∅6)
- Seismic effect, performance category C1 (∅6)
- Fire resistance R30, R60, R90, R120
When installing with a tangential impact screwdriver, the recommended maximum rated torque must be observed. When used outdoors, the drill hole can be sealed with WIT-BS injectable mortar.
Create the drill hole
Place screw
Screw in the screw
Considered installed when the head is close fitting
Screw out the screw max. 2x each by max. 10 mm. Underlay. Screw in
Considered installed when the head is close fitting. Lining max. 10 mm. The required embedment depth must be maintained as a minimum
European technical assessment ETA-22/0123 for fixing point option 1, cracked and non-cracked concrete:
- Static and quasi-static effects (∅6)
- Seismic effect, performance category C1 (∅6)
- Fire resistance R30, R60, R90, R120
Fixing point with approval (∅6):
In normal weight concrete C20/25 to C50/60 (cracked and non-cracked concrete)
Pan head with attractive head geometry, ideally suited for fastening medium loads in concrete:
- Fastening of e.g. mounting rails, panels, sheets, fire protection panels, handrails, metal profiles, brackets, wooden substructures etc. in in-place installation
- Mounting under seismic conditions in earthquake areas
- Mounting in areas under exposure to fire
W-BS 2/A4 (A4 stainless steel) can be used in dry indoor conditions, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present
For use in concrete < C20/25 and pressure-resistant natural stone (without approval)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!