Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Concrete screw W-BS Compact type P with pan head
Concrete screw W-BS Compact type P with pan head - 1
Concrete screw W-BS Compact type P with pan head - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw W-BS Compact type P with pan head

Easy to install using a cordless screwdriver. Avoids hitting reinforcement due to very low embedment depth. For concrete, with pan head, zinc-plated steel

See product details

Available in 3 versions
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
  • Quick, easy installation

  • Can be assembled by hand

  • Economical and efficient mounting solution


3 different head diameters for a versatile application


  • Type P with pan head dia. 14 mm

  • Type SP with extra-small pan head dia. 10.5 mm

  • Type LP with extra-large pan head dia. 17.6 mm
Proof of Performance

European Technical Assessment ETA-15/0091 for anchors in a redundant non-structural system in concrete:


  • Static and quasi-static load

  • Fire resistance: R30, R60, R90, R120


Tensile capacity in hollow core concrete slabs - expert report no. 21641 - 2016

Notice
  • It is preferable to install the W-BS Compact manually

  • If a cordless drill driver is used for assembly, at least five preliminary tests should be performed on location to ensure the correct drill driver settings and to prevent over-tightening of the W-BS Compact. It is recommended that you start with the drill driver's lowest torque setting and increase it if necessary

  • Do not use a tangential impact driver for installation
Application area
Lightweight mounting rails

Create the drill hole

Clean the drill hole

Position anchor

Screw in anchor

European Technical Assessment ETA-15/0091 for anchors in a redundant non-structural system in concrete:


  • Static and quasi-static load

  • Fire resistance: R30, R60, R90, R120


Tensile capacity in hollow core concrete slabs - expert report no. 21641 - 2016