For detailed information, other images and documents, please select individual articles from the following table.
Universal thermometer
Universal use in industry, research, laboratories and in the food industry
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- High precision
- Can be switched from Celsius to Fahrenheit
- Hold function
- Resolution: 0.1° between -19.9° and 199.9°, otherwise 1°
- Accuracy: ±1°C (2°F) at -50°C ~ 200°C (-58°F ~ 392°F) otherwise more than ±2°C (±4°F)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!