Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

EU HSCo 90° TiAIN long countersink DIN 335C
EU HSCo 90° TiAIN long countersink DIN 335C - 1
EU HSCo 90° TiAIN long countersink DIN 335C - 2
EU HSCo 90° TiAIN long countersink DIN 335C - 3
EU HSCo 90° TiAIN long countersink DIN 335C - 4

For detailed information, other images and documents, please select individual articles from the following table.

EU HSCo 90° TiAIN long countersink DIN 335C

A Jack of all trades with extremely uneven pitch (EU) and TiAlN coating in a long version for perfect deep-lying countersinks and maximum performance.

See product details

Available in 4 versions
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
Extremely uneven pitch


  • Maximum surface quality: exact, round, chatter-free countersinks

  • Faster processing thanks to higher cutting speeds

  • Greatly reduced tool wear

  • Maximum smoothness in all materials

  • Much less feed force required


Ideal for deep-lying countersinks


Long cylindrical shank



For universal use


Processing of almost all materials possible thanks to special tip geometry and HSCo cutting material.



Long service life and high speed


Due to super-hard coating based on titanium-aluminium-nitride