Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

EU HSCo 90° countersink DIN 335C
EU HSCo 90° countersink DIN 335C - 1
EU HSCo 90° countersink DIN 335C - 2
EU HSCo 90° countersink DIN 335C - 3
EU HSCo 90° countersink DIN 335C - 4
EU HSCo 90° countersink DIN 335C - 5

For detailed information, other images and documents, please select individual articles from the following table.

EU HSCo 90° countersink DIN 335C

A Jack of all trades with extremely uneven pitch (EU) for perfect cuts.

See product details

Available in 2 versions
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
Extremely unequal pitch


  • Optimal surface quality: exact, round, chatter-free countersinking

  • Faster machining due to higher cutting speeds

  • Significantly reduced tool wear

  • Maximum running smoothness in all materials

  • Much lower infeed force required


3-flat shank


No slippage, ideal for use in hand drills with 3-jaw chuck



For universal use


Almost all materials can be machined due to special tip geometry and HSCo cutting material.



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable