Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Connecting plates
Connecting plates - 1
Connecting plates - 2
Connecting plates - 3

For detailed information, other images and documents, please select individual articles from the following table.

Connecting plates

For using aluminium universal ladders as a standing ladder on uneven surfaces and stairs
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
The sliding part functions as height compensation and is fixed in place using the connecting plates on the standing ladder. Ensure that there is at least two rungs of overlap between the sliding part and the standing ladder.

Application area