Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

NG connection line
NG connection line - 1
NG connection line - 2
NG connection line - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

NG connection line

for FLB-12 and FLB-24 LED light strips

See product details

Available in 2 versions
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
  • For easy connecting to the LED light strip

  • Available in three lengths (50 mm, 400 mm and 700 mm)

  • Ideal for light strips with a width of 8 mm

Dimensions subject to change. Subject to technical changes!