Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

SE 15 furniture connector
SE 15 furniture connector - 1
SE 15 furniture connector - 2
SE 15 furniture connector - 3
SE 15 furniture connector - 4
SE 15 furniture connector - 5

For detailed information, other images and documents, please select individual articles from the following table.

SE 15 furniture connector

High-quality connector from the S series. Can be replaced with all 15 mm cam lock connectors via identical bore. The alternative to fixed connection.
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
  • Complete system made of steel, with zinc-plated surface

  • Highly durable traction

  • Housing ∅ 15 mm, bolts ∅ 7 mm

  • Can be tightened with AF 4 hex key

  • Simple and easy to install; option for overhead installation too

  • Long tightening distance of 3.5 mm

  • Tolerates tolerances

  • Vibration-resistant

Dimensions subject to change. Subject to technical changes.